Refill is designed for use with bulk liquid soap dispensers. Sanitary, sealed refill delivers more than 1700 hand washes. Unscented refill is Green Seal Certified.
Model # :WBB1143964
MPN #: GJO02105
Liquid Hand Soap with Skin Conditioner, 1 Gallon
|
Questions & Answers (0)
Product Description
PRICE
$17.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Moisturizing |
| Type | Liquid |
| Scent | Fragrance Free |
| Size Type | 1 Gallon |
| Package Quantity | 1 |
| Description | Liquid Hand Soap |
| Color | Pink |
| Manufacturers Part Number | GJO02105 |