Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flex Seal

Model # :WBB3222112

MPN #: US855GRY01-2

Flex Seal® Liquid® Rubber Sealant Coating, 1 Gallon Can, Gray, 2/Case - Pkg Qty 2

Product Description
Thick Rubberized Liquid You Can Brush, Roll, Dip And Pour

Flex Seal® Liquid seeps into cracks and holes to seal out air, water, and moisture. Dries to a watertight, flexible rubberized coating that is waterproof and weatherproof, as well as mildew, chemical, and UV resistant.

Perfect for:
  • Concrete and asphalt repair
  • Foundation repair
  • Preventing rust and corrosion
  • Stopping basement seepage
  • Weatherizing and sealing out moisture
  • Home and roof repair
  • RV and motorhome weatherizing and repair
  • Pools and pool equipment
  • Outdoor fountains, bird baths, and more
Works on: Concrete, glass, brick, stucco, masonry, wood, copper, plastic, tile, fabrics, wires, vinyl, fiberglass, ceramic, porcelain, metal, aluminum, natural stones, foam, asphalt, EIFS, TPO, PVC, EPDM, CSPE, Hypalon polyurethanes, and more.

PRICE
$279.90  Sold in packages of 2 / $139.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 Gallon

Product Details

Manufacturers Part NumberUS855GRY01-2
TypeRubber Sealant
Package Quantity2
ColorGray
BrandFlex Seal