x

Take 15% off your entire order!

Offer applied at checkout

Aztec Liquidator Floor Stripping Solution Applicator, 52" Cleaning Path

Aztec Liquidator Floor Stripping Solution Applicator, 52" Cleaning Path

Item #: WBB2679732

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2,190.00 up to 16% OFF

Price: $1,830.00

$305.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

The Liquidator lays down strip solution quickly and evenly in a 52" path. Hand triggers allow precise control of solution gravity fed from the 36 gallon solution tank. For smaller areas, the 52" width is easily adjusted down to 26" path. PRODUCTIVITY: Up to 45,000 square feet of solution in less than one hour ADAPTABLE WIDTH: Spreader arm adjusts from 26" to 52" and is spring loaded to accommodate obstacles and narrow aisles PORTABLE: Weighs only 90 lbs DEPENDABLE: Manually powered: no cords, batteries or motor Features Include: • Rugged solid steel frame • Stainless steel roller bearings for reliability • Simple and user-friendly • Easy access for cleaning through 8" lid opening • Corrosion proof polyethylene tank All of Aztec's equipment is proudly MADE IN THE USA! Aztec is a family owned manufacturer based in Philadelphia, PA

  • LENGTH INCHES 39
  • HEIGHT INCHES 41
  • COLOR FINISH Blue
  • BRAND Aztec
  • CLEAN CAP. SQ.FT./HR. 45000
  • CONSTRUCTION Steel/Polyethylene
  • MANUFACTURERS PART NUMBER 012-52
  • PACKAGE QUANTITY 1
  • POWER Mechanical
  • TYPE High Productivity
  • SERIES Liquidator
  • LIMITED WARRANTY YEARS 1
  • ASSEMBLY Assembled
  • CLEANING WIDTH 52"
  • WIDTH INCHES 27
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aztec Liquidator Floor Stripping Solution Applicator, 52" Cleaning Path

Aztec Liquidator Floor Stripping Solution Applicator, 52" Cleaning Path

Item #: WBB2679732

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant