- Breathable fabric helps hands cool
- Reversible, Unhemmed
- Comfortable and light weight
- 100% Cotton
- Size: Large
Cotton Inspector Gloves, Memphis Glove 8600C, 12 Pairs
|
Questions & Answers (0)
Product Description
Memphis 8600C - Inspectors Glove, Reversible and unhemmed, 100% Cotton Lisle. When you need the job to stay clean and spotless our Lisle Inspector gloves are the perfect choice. They can be worn alone or used as glove liners. The 8600C features 100% cotton material, is reversible and unhemmed.
PRICE
$6.10
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 in |
| Weight | 0 lbs |
| Size | L |
| Fabric Weight | Light Weight |
Product Details
| Type | Light Weight Gloves |
| Color | White |
| Application | Inspection Work |
| Cuff Style | Slip-On |
| Style | Unhemmed |
| Hem Type | Unhemmed |
| Material | Cotton |
| Description | Lightweight Inspectors Reversible/Unhemmed 100 Percent Cotton Men's |
| Package Quantity | 12 Pairs |
| Manufacturers Part Number | 8600C |
| Coating Material | Uncoated |
| Brand | MCR Safety |