Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Werner

Model # :WBB3134817

MPN #: H332104XCC

Werner® Litefit Concrete Construction Harness w/ Tongue Buckle Legs, Back & Hip D-Rings, XL

Product Description

The Werner LITEFIT™ Plus H332104XCC Construction (Back and Hip D-Rings) Harness with Tongue Buckle Legs provides the right harness, the right fit, and the right value. In the event of a fall arrest, simply pull the patented Relief Handles to get into the Chair in the Air, to help reduce the potential hazards of suspension trauma. The design allows for 5-point adjustments for optimal fit, lightweight hardware and bright colors for worker visibility on the jobsite. Designed for concrete construction, these harnesses are designed for tool carrying capabilities with a removable body belt. Enhanced comfort with foam padding on back and shoulders. Twinleg spacer comes pre-installed and is designed to provide a connection point for twin self-retracting lifelines (SRL's) and prevent SRL's from sliding down the harness webbing. Once installed, the spacer holds the dorsal d-ring in an upright position. Rear dorsal D-ring is made from high quality alloy steel for strength and durability, and has an adjustable pad for worker convenience and fit. Hip D-rings for positioning applications. pass-through buckle on the chest strap and tongue buckle leg straps are simple, fast and easy to fit and adjust.

PRICE
$130.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity425 lbs
Weight5 lbs
SizeXL

Product Details

TypeConstruction Harness
BeltYes
PaddingYes
Ring TypeBack D-Ring
SeriesLITEFIT
Front D-RingNo
For Use WithFall Protection
D-Ring MaterialSteel
Side D RingYes
StyleVest Style Harness
Leg Connection TypeTongue Buckle
Chest Connection TypePass-Through
Back D-RingYes
MaterialPolyester
DescriptionLitefit™ Concrete Construction Harness
Package Quantity1
Shoulder D RingNo
Manufacturers Part NumberH332104XCC
Harness ConnectionBack, Hip D-Rings
BrandWerner

Compliance & Certifications

CertificationsOSHA 29 CFR 1910 & 1926, ANSI Z359.11-2021