Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Literature Organizer 24 Pocket - 40"W x 12-1/8"D x 26-1/2"H Mahogany

Literature Organizer 24 Pocket - 40"W x 12-1/8"D x 26-1/2"H Mahogany

Item #: WBB239469

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Brown
  • Gray

Brown

$634.00 up to 45% OFF

Price: $345.95

Save $17.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

15 Compartment Steel Literature Sorter - 18"H Black

15 Compartment Steel Literature Sorter - 18"H Black

15 Compartment Steel Literature Sorter - 18"H Tan

15 Compartment Steel Literature Sorter - 18"H Tan

9 Opening Horizontal Literature Rack - Black

9 Opening Horizontal Literature Rack - Black

36 Compartment Steel Literature Organizer - Black

36 Compartment Steel Literature Organizer - Black

Literature Organizer 36 Pocket - 40"W x 12-1/8"D x 37-7/8"H Mahogany

Literature Organizer 36 Pocket - 40"W x 12-1/8"D x 37-7/8"H Mahogany

Literature Organizer 60 Pocket - 40"W x 12-1/8"D x 60-1/2"H Medium Oak

Literature Organizer 60 Pocket - 40"W x 12-1/8"D x 60-1/2"H Medium Oak

Literature Organizer 24 Pocket - 40"W x 12-1/8"D x 26-1/2"H Gray

Literature Organizer 24 Pocket - 40"W x 12-1/8"D x 26-1/2"H Gray

Literature Organizer 24 Pocket - 40"W x 12-1/8"D x 26-1/2"H Medium Oak

Literature Organizer 24 Pocket - 40"W x 12-1/8"D x 26-1/2"H Medium Oak

Onyx Rotating Mesh Magazine Stand

Onyx Rotating Mesh Magazine Stand

44 Pocket Rotary Literature Rack - Black

44 Pocket Rotary Literature Rack - Black

12 Magazine/24 Brochure Oak & Acrylic Wall Display - Mahogany

12 Magazine/24 Brochure Oak & Acrylic Wall Display - Mahogany

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Medical Chart Hanging Wall File Holder, 20 Pockets, Black

Global Industrial™ Medical Chart Hanging Wall File Holder, 20 Pockets, Black

Global Industrial™ 20 Pockets - Medical Chart Hanging Wall File Holder - Gray

Global Industrial™ 20 Pockets - Medical Chart Hanging Wall File Holder - Gray

20 Pocket Medical Chart & Special Purpose Literature Rack - Black

20 Pocket Medical Chart & Special Purpose Literature Rack - Black

LAMINATE LITERATURE ORGANIZERS
24 Pocket Organizer
Literature organizers allow storage of reports, files, magazines, correspondence and more. Ideal for faculty rooms, mail rooms, classrooms and more. Keeps magazines, papers and supplies organized. Wood surfaces are made of thermally fused laminate for scratch and stain resistance. Includes removable 1/4" thick shelves for customizable storage compartments. Pockets are letter sized to store files and tons more. Shelves include label holders for content identification. Individual pockets measure 9"W x 11"D x 3-1/2"H. Measures 39-7/8"W x 12"D overall. Easy assembly. 1 Year Limited Warranty.

Weights & Dimensions

  • Depth 12-1/8 in
  • Width 40 in
  • Height 26-1/2 in

Product Details

  • Number of Compartments 24
  • Top Material Thermal Fused Laminate
  • Brand Ironwood
  • Package Quantity 1
  • Assembly Required Unassembled
  • Description Literature Organizer 24 Pocket
  • Finish Wood Veneer
  • Manufacturers Part Number LO24#2MH
  • Color Family Brown
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • Can this product be mounted on a wall?

    Question Asked By: Joel, October 14, 2011

    Answer This Question

    Question Answered By:

    • Product Expert, October 13, 2011

      The Literature Organizer can not be wall mounted.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Literature Organizer 24 Pocket - 40"W x 12-1/8"D x 26-1/2"H Mahogany

Literature Organizer 24 Pocket - 40"W x 12-1/8"D x 26-1/2"H Mahogany

Item #: WBB239469

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Literature Organizer 24 Pocket - 40"W x 12-1/8"D x 26-1/2"H Mahogany
    Literature Organizer 24 Pocket - 40"W x 12-1/8"D x 26-1/2"H Mahogany
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant