Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Literature Organizer 36 Pocket - 40"W x 12-1/8"D x 37-7/8"H Gray

Literature Organizer 36 Pocket - 40"W x 12-1/8"D x 37-7/8"H Gray

Item #: WBB239471

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Gray
  • Brown

Gray

$703.00 up to 48% OFF

Price: $362.95

Save $18.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

LAMINATE LITERATURE ORGANIZERS
36 Pocket Organizer
Literature organizers allow storage of reports, files, magazines, correspondence and more. Ideal for faculty rooms, mail rooms, classrooms and more. Keeps magazines, papers and supplies organized. Wood surfaces are made of thermally fused laminate for scratch and stain resistance. Includes removable 1/4" thick shelves for customizable storage compartments. Pockets are letter sized to store files and tons more. Shelves include label holders for content identification. Individual pockets measure 9"W x 11"D x 3-1/2"H. Measures 39-7/8"W x 12"D overall. Easy assembly. 1 Year Limited Warranty.

Product Details

  • Number of Compartments 36
  • Top Material Thermal Fused Laminate
  • Brand Ironwood
  • Package Quantity 1
  • Assembly Required Unassembled
  • Description Literature Organizer 36 Pocket
  • Finish Wood Veneer
  • Manufacturers Part Number LO36#2GG
  • Color Family Gray

Weights & Dimensions

  • Depth 12-1/8 in
  • Width 40 in
  • Height 37-7/8 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Literature Organizer 36 Pocket - 40"W x 12-1/8"D x 37-7/8"H Gray

Literature Organizer 36 Pocket - 40"W x 12-1/8"D x 37-7/8"H Gray

Item #: WBB239471

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Literature Organizer 36 Pocket - 40"W x 12-1/8"D x 37-7/8"H Gray
    Literature Organizer 36 Pocket - 40"W x 12-1/8"D x 37-7/8"H Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant