Tennsco Literature Organizer Cabinet 5075-216 - 21 Opening Legal Size - Putty
Write a Review
|
Questions & Answers (0)
Product Description
Literature Organizer - Putty
Custom build an office storage, literature or document center that's built to last for years of reliable service. This heavy gauge all welded office furniture provides open, at-a-glance storage so you can custom build the office storage system you need. This Literature Organizer has 21 compartments that adjust at 1-1/2" increments to accommodate paper forms, catalogs, parts and supplies. Can be stacked vertically or ganged side-by-side in combinations with our 30 Drawer Cabinet.. Shipped assembled. All Tennsco products are Proudly Made in the USA.
Custom build an office storage, literature or document center that's built to last for years of reliable service. This heavy gauge all welded office furniture provides open, at-a-glance storage so you can custom build the office storage system you need. This Literature Organizer has 21 compartments that adjust at 1-1/2" increments to accommodate paper forms, catalogs, parts and supplies. Can be stacked vertically or ganged side-by-side in combinations with our 30 Drawer Cabinet.. Shipped assembled. All Tennsco products are Proudly Made in the USA.
PRICE
$649.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30-5/8 in |
| Depth | 14-1/2 in |
| Height | 33 in |
| Weight | 94 lbs |
Product Details
| Assembly Required | Yes |
| Material | Steel |
| Number of Compartments | 21 |
| Color | Tan |
| Manufacturers Part Number | 5075-CPY |
| Brand | Tennsco |