Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

Model #: WB500960

MPN #: 2GTL4 120 LP840

Lithonia 2GTL4 120 LP840 2x4 LED Recessed Lens Troffer, 36.3W, 120V, 4222 Lumens, 4000K

|
Questions & Answers (0)
PRICE
$111.95
Usually ships in 3 to 6 days
Lithonia 2GTL4 120 LP840 2x4 LED Recessed Lens Troffer, 36.3W, 120V, 4222 Lumens, 4000K

The GTL Series LED 2'x4' recessed troffer provides all of the great benefits of an LED luminaire, while maintaining the familiar look of traditional linear fluorescent. This allows for a seamless one-for-one transition to LED without disrupting the look of the overall space. LED unit comes with a prismatic lens, and features up to 53% energy savings to help bridge the price gap between LED and fluorescent. All of these benefits make the GTL a great choice for School, Office, Retail, Residential and Hospital applications. Smooth hemmed sides and smooth inward formed end flanges for safe handling. Lighter-weight fixture allows for safe, easy installation. Long-life LEDs, coupled with high-efficiency drivers, provide extended service life. The GTL delivers up to 116 lumens per watt and LED Lumen maintenance of L80/60,000 hours.

1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.