Lifting Attachments
Effective material handling requires Lifting Attachments that provide reliable and versatile solutions for lifting and transporting large loads. Lifting Attachments for cranes and hoists improve efficiency and safety in various industrial applications, such as manufacturing, construction, and warehousing. Lifting options include hooks, clamps, and beams to ensure safe, controlled load handling thereby optimizing lifting operations.
Material
Width
View All Width
Height
View All Height
Capacity
Color
Price
View All Price
Most Relevant
Compare
1
1
Ships in 2 Business Days
Weight Capacity
4000 lbs
Weight
18 lbs
Height
25-1/4 in
Width
12-7/16 in
Compare
1
1
Ships in 2 Business Days
Weight Capacity
8800 lbs
Weight
6 lbs
Material
Steel
Compare
1
1
Ships in 2 Business Days
Weight Capacity
8000 lbs
Weight
29 lbs
Material
Steel
Compare
Renfroe Vertical Lifting, 90 Degree Turning Plate Clamp, Orange, Steel, 4000 Lbs Cap, 1" Opening
Model #: WBB2795252
1
1
Ships in 2 Business Days
Weight Capacity
4000 lbs
Weight
26 lbs
Length
19 in
Height
9 in
Compare
1
1
Ships in 2 Business Days
Weight Capacity
2000 lbs
Weight
15 lbs
Material
Steel
Compare
1
1
Ships in 2 Business Days
Weight Capacity
10000 lbs
Weight
25 lbs
Length
28 in
Height
8 in