Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB2264350

MPN #: WSTC-3060

Little Giant Cabinet Workbench w/ Steel Square Edge Top, 60"W x 30"D, Gray

Product Description
This workbench has an all-welded, heavy duty 12 ga steel construction. It has a keyed handle with secure 3-point locking system locks doors at the top, center and bottom. The doors swing open a full 180° to allow complete access. It has a durable powder-coated gray finish. The workbench ships set up and ready for immediate use. This product has a limited warranty of 1 year. This product is made in USA.

PRICE
$2,765.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
2765.00
Buy 6 units - 11 units
2625.00Save $140.00 (5%)
Buy 12+ units
2545.00Save $220.00 (8%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth31 in
Height36 in
Weight Capacity3000 lbs
Weight293 lbs
Nominal Height36 in

Product Details

Assembly RequiredNo
TypeCabinet Workbench
Shelf Type--
ColorGray
Number of Drawers--
Edge TypeSquare
Country of OriginUSA
Mobile or StationaryStationary
Number of Shelves--
MaterialSteel
Construction TypeAll-Welded
Leg TypeFixed
Manufacturers Part NumberWSTC-3060
Top MaterialSteel
BrandLittle Giant

Warranty

Warranty1 yr