Little Giant Heavy Duty Mobile Workbench w/ Steel Square Edge Top & Center Shelf, 60"W x 30"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
This heavy duty mobile cabinet features a 37-1/2"H reinforced 7 ga steel top with comfort edges, and 2" x 2" x 1/4" angle legs . The doors and enclosure are 12 ga with a keyed locking handle and 3-point locking mechanism for security. Clearance under the drawers is 16"H. There are 2 rigid and 2 swivel 6" phenolic wheels with a floor lock to stop unwanted movement while in use. The cabinet has a durable gray powder coated finish. This product is made in USA. This product has a limited warranty of 1 year.
PRICE
$1,959.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Height | 37-1/2 in |
| Weight Capacity | 3000 lbs |
| Weight | 455 lbs |
| Nominal Height | 38 in |
Product Details
| Assembly Required | No |
| Type | Cabinet Workbench |
| Shelf Type | Center Shelf |
| Color | Gray |
| Number of Drawers | -- |
| Casters | 6" Phenolic with Floor Lock |
| Edge Type | Square |
| Country of Origin | USA |
| Mobile or Stationary | Mobile |
| Number of Shelves | 1 |
| Material | Steel |
| Construction Type | All-Welded |
| Leg Type | Fixed |
| Manufacturers Part Number | WWC2-3060-6PHFL |
| Top Material | Steel |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |