LL Style Conduit Bodies are designed to allow for easy access to the interior of a conduit system for wire pulling and splicing. They are compatible with both IMC and Rigid Conduit and feature a removable cover and gasket for maintenance work. Material: Die Cast Aluminum
L.H.Dottie® LL Threaded Conduit Body w/ Cover & Gasket, 1", 5 Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$219.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Trade Size | 1 in |
Product Details
| Type | Conduit Body with Cover & Gasket |
| Material | Aluminum |
| Package Quantity | 5 |
| Manufacturers Part Number | LL100CG |
| Fitting Type | Threaded |
| Brand | L.H.Dottie |