SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Hubbell LLHV4-40M-WST-EDU LED 4' High Bay, 144W, 16000L, 4000K, Wide Dist, No Uplight, 0-10V Dim,DLC

Hubbell LLHV4-40M-WST-EDU LED 4' High Bay, 144W, 16000L, 4000K, Wide Dist, No Uplight, 0-10V Dim,DLC

Item #: WBB2216946

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$382.00 up to 19% OFF

Price: $310.95

Save $15.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hubbell LLHV4-40H-WST-EDU LED 4' High Bay, 217W, 24000L, 4000K, Wide Dist, No Uplight, 0-10V Dim,DLC

Hubbell LLHV4-40H-WST-EDU LED 4' High Bay, 217W, 24000L, 4000K, Wide Dist, No Uplight, 0-10V Dim,DLC

Global Industrial™ LED Linear High Bay, 200W, 19700 Lumens, 4000K, Dimmable

Global Industrial™ LED Linear High Bay, 200W, 19700 Lumens, 4000K, Dimmable

Straits Lighting 13072339 Packard LED Linear High Bay - 150W 24750 Lumens, 5000k Includes Clear Lens

Straits Lighting 13072339 Packard LED Linear High Bay - 150W 24750 Lumens, 5000k Includes Clear Lens

Straits Lighting 12180051 Apollo Slim LED High Bay - 230W, 32200 Lumens, 5000k, 0-10V Dimming

Straits Lighting 12180051 Apollo Slim LED High Bay - 230W, 32200 Lumens, 5000k, 0-10V Dimming

Lithonia THD 400MP A15 TB SCWA LPI Open High Bay Industrial Metal Halide  400w

Lithonia THD 400MP A15 TB SCWA LPI Open High Bay Industrial Metal Halide 400w

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Lithonia 2GTL4 120 LP840 2x4 LED Recessed Lens Troffer, 36.3W, 120V, 4222 Lumens, 4000K

Lithonia 2GTL4 120 LP840 2x4 LED Recessed Lens Troffer, 36.3W, 120V, 4222 Lumens, 4000K

Hubbell LLHV4-40M-WST-EDU LED 4' High Bay, 144W, 16000L, 4000K, Wide Dist, No Uplight, 0-10V Dim,DLC

Long-life, 60,000 hour LEDs at L80 (projected over 100,000 hours) for reduced life cycle maintenance costs, Optical design provides 1-for-1 replacement of metal halide and fluorescent high bays with substantial energy savings, High efficacy LEDs provide up to 138 lumens per watt, Wide distribution provides maximum light distribution for open areas, End caps include hemmed edges for ease of handling, Easy center driver cover allows tool-less access to electrical components for modular replace ability, Extremely low profile

Weights & Dimensions

  • Width 16.19 in
  • Length 48 in
  • Height 2 in
  • Weight 20 lbs

Product Details

  • Average Life 60000 hr
  • Voltage 120/277 V
  • Description LLHV4-40M-WST-EDU LED 4' High Bay, 144W, 16000L, 4000K, Wide Dist, 0-10V Dim,DLC
  • Lamp Included Yes
  • Wattage 144 W
  • Type Indoor Linear LED High Bay
  • Package Quantity 1
  • Brand Columbia
  • CRI 84
  • Manufacturers Part Number LLHV4-40M-WST-EDU
  • Lumens 16000
  • Color Temperature 4000 K
  • Color Family White

Warranty

  • Warranty 5 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • Can this fixture be Surface Mounted and worked on from the bottom?

    Question Asked By: Delmar, March 13, 2019

    Answer This Question

    Question Answered By:

    • Product Expert, March 13, 2019

      Hello Delmar. We apologize but the fixture is not suitable to be surface mounted. The unit is required to be suspended at a minimum of 28" from a solid surface. Thank you for your time.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hubbell LLHV4-40M-WST-EDU LED 4' High Bay, 144W, 16000L, 4000K, Wide Dist, No Uplight, 0-10V Dim,DLC

Hubbell LLHV4-40M-WST-EDU LED 4' High Bay, 144W, 16000L, 4000K, Wide Dist, No Uplight, 0-10V Dim,DLC

Item #: WBB2216946

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant