+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Barska Loaded Gear RX-500 Tactical Rifle Bag BI12296 35" x 13" x 1-1/2" OD Green
The Loaded Gear RX-500 35" (OD Green) rifle bag is designed to provide maximum protection and ease of transport for your firearms. The RX Series of soft rifle cases is constructed of high quality 600 denier light weight ballistic polyester to provide years of use and protection. The RX-500 comes equipped with internal straps to keep your rifle secured, and a large zipper compartment with four mag pockets on the inside of the compartment. It is padded for protection, transport or storage, features a strong carrying handle for easier transport and additional pockets for accessories. Backed by One Year Limited Warranty.
The Loaded Gear RX-500 35" (OD Green) rifle bag is designed to provide maximum protection and ease of transport for your firearms. The RX Series of soft rifle cases is constructed of high quality 600 denier light weight ballistic polyester to provide years of use and protection. The RX-500 comes equipped with internal straps to keep your rifle secured, and a large zipper compartment with four mag pockets on the inside of the compartment. It is padded for protection, transport or storage, features a strong carrying handle for easier transport and additional pockets for accessories. Backed by One Year Limited Warranty.
Weights & Dimensions
- Width 13 in
- Length 35 in
- Height 1-1/2 in
- Weight 2.2 lbs
Product Details
- Capacity 0 to 5
- Type Rifle Bag
- Brand Barska
- Series Loaded Gear RX-500
- Material Polyester and Cotton
- Warranty 1 yr
- Style Rifle Bag
- Manufacturers Part Number BI12296
- Color Family Green
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.

Barska Loaded Gear RX-500 Tactical Rifle Bag BI12296 35" x 13" x 1-1/2" OD Green
$51.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories