
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Genuine Joe Lobby Dust Pan Combo Kit, 2-Way Handle, Black, GJO02407
Plastic lobby dust pan combo kit and broom features easy lock two-way ergonomically designed "L" grip 32" high handle that can lock in an upright position. Offers enhanced angled bottom dust pan with increased tray capacity and refined front edge for maximum pickup. Includes innovative foot rest pads. Comes with angled plastic broom with frayed bristle construction that will not absorb water. Combo kit handle provides convenient hanging hole and handy clip that allows broom to be attached.
Plastic lobby dust pan combo kit and broom features easy lock two-way ergonomically designed "L" grip 32" high handle that can lock in an upright position. Offers enhanced angled bottom dust pan with increased tray capacity and refined front edge for maximum pickup. Includes innovative foot rest pads. Comes with angled plastic broom with frayed bristle construction that will not absorb water. Combo kit handle provides convenient hanging hole and handy clip that allows broom to be attached.
Weights & Dimensions
- Width 12-5/16 in
- Length 35-1/2 in
Product Details
- Type Open Lid
- Package Quantity 1
- Brand Genuine Joe
- Description Lobby Dustpan & Broom Combo
- Material Plastic
- Manufacturers Part Number GJO02407
- Color Family Black
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: CHRIS
Date: March 04, 2020
Product Q & A
There are no questions for this product.
Accessories
Save $1.25 with this comparable product
Global Industrial Upright Dust Pan & Lobby Broom Combo Kit
Item #: 261790
Ships in One Business Day
$18.25
compare items
Genuine Joe Lobby Dust Pan Combo Kit, 2-Way Handle, Black, GJO02407
$19.5
- Product Information
- Customer Review
- Product Q&A
- Accessories