Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Manual Chain Hoists

Manual chain hoists are durable lifting devices used to raise, lower, and position heavy loads with precision. These manually operated hoists—also known as manual lifts—offer complete control without the need for electricity, making them ideal for industrial environments, remote job sites, and maintenance applications. Their lightweight, portable design allows for flexible use, while heavy-duty steel construction ensures safe and secure lifting of loads in a range of capacities and sizes.
394 Results

Manual Chain Hoists 10 ft Lift

Manual Chain Hoists 10 ft Lift
Manual Chain Hoists 10 Ft. Lifts have a lightweight, compact build that can offer exceptional strength, allowing users to safely lift and position heavy loads in industrial material handling applications. These hand chain hoists feature heat-treated steel hooks, gears, and a standard overload protection system. Our mini manual chain hoists are offered in various load capacities.
CompareImageBrandLiftWeight CapacityHead RoomModel #Price
Global Industrial™ Manual Chain Hoist 10 Foot Lift 4,000 Pound Capacity
Global Industrial
10 ft
4000 lbs
15 in
Ships Same Day
WB241639
$219.95
Global Industrial™Manual Chain Hoist 10 Foot Lift 10,000 Pound Capacity
Global Industrial
10 ft
10000 lbs
23-1/2 in
Ships Same Day
WB241641
$355.95
Global Industrial™ Manual Chain Hoist 10 Foot Lift 2,000 Pound Capacity
Global Industrial
10 ft
2000 lbs
12 in
Ships Same Day
WB241638
$199.95
OZ Lifting Manual Chain Hoist With Std. Overload Protection 5 Ton Cap. 10' Lift
10 ft
10000 lbs
25 in
WBB1583552$559.00
CM Hurricane 360° Hand Chain Hoist, 1 Ton, 10 Ft. Lift
CM
10 ft
2000 lbs
13-3/16 in
WBB1299749$287.10was $555.00
Save $267.90 (48%)
OZ Lifting Manual Chain Hoist w/ Overload Protection, 3 Ton Capacity 15' Lift
15 ft
6000 lbs
19-5/16 in
WBB2322352$479.95
OZ Lifting Products Stainless Steel Manual Chain Hoist, 1/2 Ton Capacity, 10' Lift
10 ft
1000 lbs
14-13/16 in
WBB3143516$1,899.00
CM Hurricane Mini 360 Hand Chain Hoist, 1/4T, 10' Lift
CM
10 ft
500 lbs
9-2/3 in
WBB3071968$255.95was $369.95
Save $114.00 (31%)
OZ Lifting Manual Chain Hoist w/ Overload Protection, 5 Ton Capacity 30' Lift
30 ft
10000 lbs
27-1/10 in
WBB2322349$909.00
OZ Lifting Manual Chain Hoist w/Std. Overload Protection 1-1/2 Ton Cap. 10' Lift
10 ft
3000 lbs
15-11/16 in
WBB1583541$289.95
Showing 1-10 of 91 results

Manual Chain Hoists 15 ft Lift

Manual Chain Hoists 15 ft Lift
Engineered for lifting power and precision, our Manual Chain Hoists 15 Ft. Lifts handle heavy loads with ease. The 15 ft lift offers ample reach for tasks that need vertical movement over extended distances. The manual chain hoists lever design requires minimal maintenance and is easily disassembled, requiring no special tools. Safety features include load-limiting mechanisms and braking systems.
Showing 1-10 of 61 results

Manual Chain Hoists 20 ft Lift

Manual Chain Hoists 20 ft Lift
Manual Chain Hoists 20 Ft. Lifts provide safe and controlled lifting operations in various industrial settings. These heavy duty manual chain hoists are built with robust materials with a load-lifting brake mechanism for positive load control when handling bulky loads. The lightweight design makes it easy to transport and install, allowing for flexible use. Dimensions vary per model.
Showing 1-10 of 83 results

Manual Chain Hoists 30 ft Lift

Manual Chain Hoists 30 ft Lift
Manual Chain Hoists 30 Ft. Lifts provide exceptional lifting capabilities, making them ideal for industrial material handling tasks that require extensive vertical reach. With a rugged steel construction, precise control, and enhanced safety features, these industrial chain hoists are easy to use and prioritize operator safety. Additional specifications vary per model.
Showing 1-10 of 50 results
Manual Chain Hoists 40 ft Lift

Manual Chain Hoists 40 ft Lift

Showing 1-10 of 38 results
Manual Chain Hoists 50 ft Lift

Manual Chain Hoists 50 ft Lift

Showing 1-10 of 24 results
Manual Chain Hoists 60 ft Lift

Manual Chain Hoists 60 ft Lift

Manual Chain Hoists 70 ft Lift

Manual Chain Hoists 70 ft Lift

Manual Chain Hoists 80 ft Lift

Manual Chain Hoists 80 ft Lift

Manual Chain Hoists 90 ft Lift

Manual Chain Hoists 90 ft Lift

Manual Chain Hoists 100 ft Lift

Manual Chain Hoists 100 ft Lift

Manual Chain Hoist Parts & Accessories

Manual Chain Hoist Parts & Accessories
Manual Chain Hoist Parts & Accessories provide an easy-to-use and affordable upgrade to your existing lifting equipment. Designed to complement and optimize performance, this selection of manual chain hoists parts include Hooks, Clevises, Limit Switches, Load Test Weights, and more. All manual chain hoist parts & accessories have a robust construction for lasting performance.
Showing 1-10 of 42 results