Bradley Locker Flat Top FT1512-202 15x12 - Beige
Write a Review
|
Questions & Answers (0)
Product Description
Constructed of 1/2" thick HDPE with Beige color and a matte finish texture. Provides a finished look on top of lockers. Mills Company warranty of 20 years on plastic components against rust, delamination, and breakage under normal use.
PRICE
$79.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 15 in |
| Weight | 3 lbs |
Product Details
| Type | Flat Top |
| Material | Plastic |
| Construction Type | Unassembled |
| Description | Individual Flat Top |
| Color | White |
| Manufacturers Part Number | FT1512-202 |
| Accessory Type | Slope & Flat Top |
| Brand | Bradley Corporation |
Warranty
| Warranty | 20 yr |