Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lockermate by Bostitch

Model # :WBB3778463

MPN #: 23124KIT1-PL25

Lockermate® by Bostitch® Flexi Storage Box Kit, Collapsible Design, Purple, 4/Pack

Product Description
Flexi Storage Value Kit, 4 Piece Expandable Pencil Box Kit, Purple/Light Purple

Features:
  • Pop-Up Storage: Adjustable storage cases expand to meet your needs and hold your belongings securely inside
  • Opens 1 Million+ times without breaking
  • Holds Essentials: Organize your supplies by storing pencils, pens, scissors, scrapbooking materials, stamps, post-its, stickers, and more
  • Expandable and Collapsible: Can be used or stored nearly flat or expanded to full size to accommodate your individual needs
  • Secure: Latches shut with colorful contrasting closure to ensure nothing gets lost
  • Flexible: Made of durable and ductile rubber material to stretch and expand again and again
  • 4-Piece Value Kit: Includes 1 large Flexi Box, 1 small Flexi Box, and 2 mini Flexi Boxes.


PRICE
$19.99

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

StyleAccessory
Manufacturers Part Number23124KIT1-PL25
TypeStorage Box
Package Quantity4
BrandLockermate by Bostitch