Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lockermate by Bostitch

Model # :WBB3778709

MPN #: 23124-3PK21-DM

Lockermate® by Bostitch® Flexi Storage Box with Lid, Collapsible Design, 3/Pack

Product Description
Flexi Storage® Pencil Box, 3-Pack, Assorted Colors

Features:
  • Pop-Up Storage: Adjustable storage case expands to meet your needs and hold your belongings securely inside
  • Comes in a 3-pack of turquoise/gray, orange/gray and pink/purple.
  • Organize your supplies by storing pencils, pens, scissors, scrapbooking materials, post-its, stickers, and more
  • Expandable and Collapsible: Can be used or stored nearly flat or expanded to full size to accommodate your individual needs
  • Secure: Latches shut with colorful contrasting closure to ensure nothing gets lost
  • Flexible: Made of durable and ductile rubber material to stretch and expand again and again


PRICE
$20.99

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

StyleAccessory
Manufacturers Part Number23124-3PK21-DM
TypeStorage Box
Package Quantity3
BrandLockermate by Bostitch