Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lockermate by Bostitch

Model # :WBB3778701

MPN #: 23122-PKNV-2PK

Lockermate® by Bostitch® Flexi Storage Box with Lid, Compact & Collapsible Design, 2/Pack

Product Description
Flexi Storage®, Expandable Pencil Box, Small, Pink/Red + Navy/Green

Features:
  • Pop-Up Storage: Adjustable storage case expands to meet your needs and hold your belongings securely inside
  • Opens 1 Million+ times without breaking
  • Holds Essentials: Organize your supplies by storing pencils, pens, scissors, scrapbooking materials, stamps, post-its, stickers, and more
  • Expandable and Collapsible: Can be used or stored nearly flat or expanded to full size to accommodate your individual needs
  • Secure: Latches shut with colorful contrasting closure to ensure nothing gets lost
  • Flexible: Made of durable and ductile rubber material to stretch and expand again and again


PRICE
$11.99

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

StyleAccessory
Manufacturers Part Number23122-PKNV-2PK
TypeStorage Box
Package Quantity2
BrandLockermate by Bostitch