Electric Hoists
Electric hoists are highly efficient material handling solutions designed for precisely lifting and lowering heavy loads in workshops, garages, or various job sites. Unlike manual options, electric hoists have a heavy-duty motor to provide robust and reliable lifting capabilities, offering easy operation and increased productivity.
Most Relevant
Single Chain Electric Hoists 10 ft Lift

Single chain electric hoists with a 10ft lift provide reliable performance in a variety of working environments. Hoists are made with heavy-duty materials for lasting durability. Some models feature a standard protector and overload device, along with a thermally protected hoist-duty motor. Specific features and dimensions of electric hoists vary per model.
| Compare | Image | Brand | Weight Capacity | Head Room | Lift | Voltage | Horsepower | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Harrington | 500 lbs | 11-5/8 in | 10 ft | Voltage | 1/4 HP | WBB3201817 | $2,689.00 | ||
![]() | Harrington | 1000 lbs | 18 in | 10 ft | Voltage | 1 HP | WBB2346594 | $3,499.00 | ||
![]() | OZ Lifting Products | 4000 lbs | 24.4 in | 10 ft | 115 V | 2.4 HP | Ships Same Day WBB2355492 | $2,439.00 | ||
![]() | Kito | 500 lbs | 12-3/8 in | 10 ft | Voltage | 1/4 HP | WBB3201866 | $2,589.00 | ||
![]() | OZ Lifting Products | 2000 lbs | 18-7/8 in | 10 ft | 115 V | 2-3/8 HP | WBB3205322 | $2,549.00 | ||
![]() | JET | 10000 lbs | 30-11/16 in | 10 ft | 115 / 230 V | 1-3/4 HP | WBB1531965 | $7,175.00 | ||
![]() | Harrington | 1000 lbs | 14-5/8 in | 10 ft | Voltage | 3/4 HP | WBB440505 | $3,879.00 | ||
![]() | Harrington | 2000 lbs | 16-1/8 in | 10 ft | Voltage | 9/16 HP | WBB440556 | $4,245.00 | ||
![]() | Harrington | 1000 lbs | 13-5/8 in | 10 ft | Voltage | 5/16 HP | WBB3201809 | $3,209.00 | ||
![]() | Harrington | 4000 lbs | 22-5/8 in | 10 ft | Voltage | 2-3/8 HP | WBB1797155 | $5,485.00 |
Showing 1-10 of 75 results
Single Chain Electric Hoists 13 ft Lift

Single chain electric hoists with 13 ft lift are available with various weight capacities for different lifting applications. The variable speed hoist makes it easier and faster to lift products, ultimately saving on maintenance, repair, and downtime costs. Most models have a push-button hand control that is easy to use, and the rigid top and swivel lifting hooks have safety latches.
Single Chain Electric Hoists 15 ft Lift

Single chain electric hoists with 15 ft lift can accommodate heavy-duty material handling operations. Many models have overload protection, a magnetic disk brake, and limit switches to prevent the load chain from over-traveling. Electric chain hoists are designed for long service lives and are available in various sizes.
Showing 1-10 of 66 results
Single Chain Electric Hoists 20 ft Lift

Easily lift heavy-duty loads with single chain electric hoists with a 20 ft lift. Most models are easy to install, compact, and lightweight making them perfect for any workstation application. Weight capacity, voltage, head room, and other specific features of single electric chain hoists vary per model.
Showing 1-10 of 63 results

Single Chain Electric Hoists 30 ft Lift
Showing 1-10 of 15 results

Single Chain Electric Hoists 40 ft Lift

Single Chain Electric Hoists 60 ft Lift

Single Chain Electric Hoists 90 ft Lift
Electric Cable Hoists

Various sizes of electric cable hoists are available for any light-duty or heavy-duty lifting needs. These cable hoists are designed for use in workshops, garages, or various job sites. Most models are lightweight and portable and can be configured into single or double-line lifting applications. Weight capacity, head room, lift, and other features vary per electric cable hoist.
Showing 1-10 of 15 results
Electric Double Chain Hoists

Electric double chain hoists lift and carry heavy loads in need of transport. Some electric chain hoists feature an under the cover variable frequency drive giving the hoist good load control, as well as a current driven electromagnetic brake that doesn't release unless the motor is energized. Weight capacity, voltage, lift, and other specifications vary per model.
Showing 1-10 of 19 results
Electric Theatrical Chain Hoists

Theatrical chain hoists are designed for handling stage and theater equipment, making them ideal for concert halls, arenas, studios, and more. Chain hoists have a durable cast iron construction and a unique chain guide that is quiet and smooth. The grease-packed gearbox is maintenance free and no oil changes are required. Specific features and dimensions vary per model.
Electric Chain Hoist Replacement Parts

Keep your electric chain hoist running smoothly with this selection of replacement parts. Lifting wall mount hoist brackets are available to provide an alternative mounting solution. Repair kits, safety latch kits, and chain containers are all also available to ensure your electric hoist stays in top condition.
Showing 1-10 of 90 results





















