Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ambiate

Model # :WBB3167052

MPN #: AL10005P1

Ambiate Loggia Rustic Farmhouse Pendant Light Fixture, E26 Base, 40W, Gray Wood

Product Description
Ambiate Loggia Rustic, industrial, and farmhouse-inspired, our vintage-inspired Single Light Square Farmhouse Pendant Fixture, Gray Wood Grain metal open cage design is a striking piece to hang over dining tables or an island in your kitchen. With a painted, distressed look and a nickel finish, this pendant fixture is a great mix of vintage style with contemporary appeal. Ideal for Entryways, Kitchens, Dining Areas, Living Spaces

Features:
  • Vintage Fixture: A unique mixture of vintage style and contemporary chic, the Single Light Square Farmhouse Pendant Light Fixture features a beautifully hand-painted distressed wood look detail in a matte nickel finish. This pendant light fixture suspends from a hip chain with a polished nickel finish, adding elegance to any home or office space
  • Painted Distressed Wood: The spectacular Single Light Square Farmhouse Pendant Fixture with hand painted distressed grey wood look and nickel finish will bring luxurious elegance to your room
  • Material: Metal
  • 1x E26 Medium base 40W Max
  • IP2O Rated
  • Dimmable
  • ETL Listed


PRICE
$109.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-13/16 in
Width11-13/16 in
Height13-13/16 in
Number of LED Bulbs1 lbs

Product Details

TypePendant Light Fixture
Lamp IncludedNo
ColorBrown
Mounting LocationPendant
Wattage40 W
Voltage120 V
MaterialMetal
Package Quantity1
Manufacturers Part NumberAL10005P1
Base TypeE26
ShapeCube
BrandAmbiate

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsETL Listed