Applications:
- Construction/Trades
- Oil & Gas
- Mining
- Maintenance
- Assembly/Fabrication
- Manufacturing
- Police/Tactical
Weights & Dimensions
| Weight | 0.1 lbs |
| Size | One Size |
Product Details
| Brow Protector | No |
| Nose Pad | No |
| Lens Color Family | Smoke |
| Frame Color Family | Black |
| Application | Construction, Mining, Maintenance, Assembly, Manufacturing, Police/Tactical |
| Strap Included | Yes |
| Hard Coat | Yes |
| Lens Material | PC Decenter |
| Anti Scratch | Yes |
| Temple Color Family | Black |
| UV Protection | 99.99% |
| Manufacturers Part Number | 56033 |
| Indoor/Outdoor | Outdoor |
| Side Shields | No |
| Brand | Ergodyne |
| Type | Foam Lined Full Frame |
| Polarized | No |
| Frame Style | Full Frame |
| Adjustable Temple | No |
| Series | Skullerz® LOKI-AF |
| Metal Detectable | No |
| Strap Material | Elastic |
| Diopter | No |
| Anti Fog | Yes |
| Package Quantity | 1 |
| Description | Ergodyne® Skullerz® LOKI Safety Glasses |
| Frame Material | Nylon |
| Foam Padding | Yes |
Compliance & Certifications
| Certifications | ANSI Z87.1+, MIL-PRF 32432 |