- Model 5035
- Spun polyester long cook shirt
- White
- Squared bottom - wear in or out
- Gripper closure
- Soil release
- No pocket
- 4 Oz. 100% Polyester
Chef Designs Long Cook Shirt, White, Plain Weave, Spun Polyester, 2XL
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$22.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2XL |
Product Details
| Style | 5035 |
| Type | Cook Shirt |
| Material | Spun polyester |
| Front Closure | Gripper-Front |
| Gender | Men's |
| Description | Long Cook Shirt |
| Color | White |
| Manufacturers Part Number | 5035WHSSXXL |
| Primary Use | Foodservice |
| Brand | Chef Designs |