- Model 5050
- Spun polyester long cook shirt
- White
- Squared bottom - wear in or out
- Six gripper (snap) closure
- Pocketless
- Soil release finish
- Two inches longer than regular cook shirt
- 4.7 Oz., 65% Polyester / 35% cotton poplin
Chef Designs Long Cook Shirt, White, Spun Polyester Poplin, 4XL
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$14.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4XL |
Product Details
| Style | 5050 |
| Type | Cook Shirt |
| Material | Spun polyester |
| Front Closure | Gripper-Front |
| Gender | Men's |
| Description | Long Cook Shirt |
| Color | White |
| Manufacturers Part Number | 5050WHSS4XL |
| Primary Use | Foodservice |
| Brand | Chef Designs |