Perfect for sheet and strip handling, ergonomic load positioning and handling long awkward material loads. Platform height is adjusted with manual hydraulic foot pump. Structural steel base helps to distribute the load evenly. Unit comes standard with (4) swivel 5" x 2" polyurethane casters and dual floor locks.
Extra-Long Deck Mobile Work Positioning Lift Table Cart LDLT-30120
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,202.00
This product will be restocked by Mar 19, 2027
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Lowered Height | 31 in |
| Raised Height | 48 in |
| Weight Capacity | 2000 lbs |
| Wheel Diameter | 5 in |
| Platform Width | 30 in |
| Platform Length | 120 in |
Product Details
| Wheel Material | Polyurethane |
| Type | Post Lift Table |
| Color | Blue |
| Lift Type | Hydraulic |
| Control | Foot Operated |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | LDLT-30120 |
| Brand | Vestil |