Perfect for sheet and strip handling, ergonomic load positioning and handling long awkward material loads. Platform height is adjusted with manual hydraulic foot pump. Structural steel base helps to distribute the load evenly. Unit comes standard with (4) swivel 5" x 2" polyurethane casters and dual floor locks.
Extra-Long Deck Mobile Work Positioning Lift Table Cart LDLT-3060
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,362.00
1
1
Expected on or around 10/26/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Lowered Height | 31 in |
| Raised Height | 48 in |
| Weight Capacity | 2000 lbs |
| Wheel Diameter | 5 in |
| Platform Width | 30 in |
| Platform Length | 60 in |
Product Details
| Wheel Material | Polyurethane |
| Type | Post Lift Table |
| Color | Blue |
| Lift Type | Hydraulic |
| Control | Foot Operated |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | LDLT-3060 |
| Brand | Vestil |