Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB988932

Global Industrial™ Long Deck Mobile Scissor Lift, Oversized 63" x 32" Platform, 1100 Lb Cap.

Product Description
✓ 63" platform length accommodates elongated loads
✓ Foot-operated hydraulic pump
✓ Supports up to 1,100 lbs.

The Global Industrial™ Long Deck Mobile Scissor Lift features an extra-large 63"L x 32"W table that is designed to handle oddly shaped or oversized items easily. Constructed from durable steel, this lift table uses a foot-operated hydraulic pump to position loads of up to 1,100 lbs. within reach, reducing the risk of workplace injury. It rolls easily throughout your facility on polyurethane casters and is equipped with a chrome-plated tubular steel push handle ergonomically positioned at 38"H. Limited 1-Year Warranty.

  • Features safety restraint bars that lock the table in the raised position
  • Rolls smoothly on 5" mold-on polyurethane casters (2 swivel & 2 rigid)
  • PRICE
    $1,099.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length74-1/4 in
    Width32 in
    Height38 in
    Lowered Height11-1/4 in
    Raised Height36 in
    Weight Capacity1100 lbs
    Weight415 lbs
    Wheel Diameter5 in
    Platform Width32 in
    Platform Length63 in

    Product Details

    Assembly RequiredNo
    Wheel MaterialPolyurethane
    TypeSingle Scissor Lift Table
    ColorBlue
    Lift TypeHydraulic
    Weight Capacity Range1001 to 1400 lbs
    ControlFoot Operated
    Lift Time55 Strokes
    MaterialSteel
    OperationManual
    Manufacturers Part Number988932
    BrandGlobal Industrial

    Warranty

    Warranty1 yr