- ANSI Type R Class 2
- Patented Segmented Tape Design
- 3.8 oz Wicking Polyester Birdseye
- 1 Pocket
- Tagless Collar
OccuNomix Long Sleeve T-Shirt Segmented Tape Hi-Vis Yellow 5XL, LUX-TLSP2B-Y5X
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$22.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.7 lbs |
| Size | 5XL |
Product Details
| Type | Hi-Visibility Shirt |
| Class | ANSI Class 2 |
| Material | 100% ANSI Wicking Birdseye Polyester |
| Gender | Unisex |
| Package Quantity | 1 |
| Description | Long Sleeve T-Shirt, Segmented Tape |
| Color | Yellow |
| Manufacturers Part Number | LUX-TLSP2B-Y5X |
| Number of Pockets | 1 |
| Brand | OccuNomix |