- 3.8 oz. Birdseye Fabric
- 1 Chest Pocket
OccuNomix Long Sleeve Wicking Birdseye T-Shirt With Pocket Hi-Vis Orange 5XL, LUX-XLSPB-O5X
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$16.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.5 lbs |
| Size | 5XL |
Product Details
| Type | Hi-Visibility Shirt |
| Class | Non-ANSI |
| Material | Wicking Birdseye Polyester |
| Gender | Unisex |
| Package Quantity | 1 |
| Description | Long Sleeve Wicking Birdseye T-Shirt W/ Pocket |
| Color | Orange |
| Manufacturers Part Number | LUX-XLSPB-O5X |
| Number of Pockets | 1 |
| Brand | OccuNomix |