Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OccuNomix

Model # :WBB2242205

MPN #: LUX-XLSPB-Y4X

OccuNomix Long Sleeve Wicking Birdseye T-Shirt With Pocket Hi-Vis Yellow 4XL, LUX-XLSPB-Y4X

Product Description
Features:

  • 3.8 oz. Birdseye Fabric
  • 1 Chest Pocket
PRICE
$13.25

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.5 lbs
Size4XL

Product Details

TypeHi-Visibility Shirt
ClassNon-ANSI
MaterialWicking Birdseye Polyester
GenderUnisex
Package Quantity1
DescriptionLong Sleeve Wicking Birdseye T-Shirt W/ Pocket
ColorYellow
Manufacturers Part NumberLUX-XLSPB-Y4X
Number of Pockets1
BrandOccuNomix