
Customers Also Viewed
Product Information
Customer Review
Product Q&A
AJC® Long Way LW-6FM80G/C Sealed Lead Acid - AGM - VRLA Battery
Features:
Features:
- AJC® Brand replacement compatible with a Long Way LW-6FM80G/C Sealed Lead Acid Battery
- Voltage: 12 (12 Volts)
- Capacity: 100Ah
- Terminals: NB
- Chemistry: Sealed Lead Acid (AGM)
- AJC® Brand Replacement Batteries
- Length: 13 inches
- Width: 6.81 inches
- Height: 8.5 inches
- IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
- NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
- Disclaimer:Our products are not affiliated with or authorized by Long Way.
Weights & Dimensions
- Width 6.8 in
- Length 13 in
- Height 8.5 in
- Weight 65.1 lbs
Product Details
- Voltage 12 V
- Amperage 100 A
- Terminals NB
- Compatible Part/Model Number LONG WAY-LW-6FM80G/C
- Type Sealed Lead Acid (AGM) (VRLA)
- Package Quantity 1
- Brand AJC Battery
- Manufacturers Part Number AJC-D100S-J-1-140636
Warranty
- Warranty 1 yr
Customer Review
Product Q & A
There are no questions for this product.

AJC® Long Way LW-6FM80G/C Sealed Lead Acid - AGM - VRLA Battery
$262.95
- Product Information
- Customer Review
- Product Q&A