- Acrylic adhesive retains its clarity over long periods of time. Will not yellow
- Application temperature range 32° - 140° F
- Meets UPS and U.S. postal regulations
Tape Logic® Long Yardage Carton Sealing Tape, 2" x 220 yds., Clear - Pkg Qty 36
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$244.80 Sold in packages of 36 / $6.80 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 220 yd |
| Width | 2 in |
| Thickness | 2 mil |
| Core Size | 3 in |
Product Details
| Type | Acrylic Tape |
| Color | Clear |
| Series | 400 |
| Application Temperature Range | 32° - 140° °F |
| Material | Acrylic |
| Package Quantity | 36 |
| Description | Long Yardage Carton Sealing Tape |
| Manufacturers Part Number | T9022400 |
| Brand | Tape Logic |