This hoist and trolley combo pack features a compact design which is perfect for use in locations where more headroom is required. Manual hand chain hoist is used to raise and lower the hook a full 10' of travel. Both the hoist and trolley are constructed of heavy duty industrial steel with a durable enamel finish for long life.Geared Trolley features a chain gear drive for precise trolley/hoist positioning. This unit is not free-floating on the I-beam. Hanging chain length is 10 feet.
Low Headroom Hoist & Trolley Combo Geared 2000 Lb. Cap.
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight Capacity | 2000 lbs |
| Weight | 65 lbs |
| Head Room | 13 in |
| Beam Width | 2-1/2 to 8 in |
| Lift | 10 ft |
Product Details
| Assembly Required | Yes |
| Type | Hoist & Trolley |
| Material | Steel |
| Color | Orange |
| Manufacturers Part Number | LOW-2G |
| Brand | Vestil |
Related Products
The NERP Series of electric chain hoists from Harrington were designed using the latest technology and incorporating a push/pull trolley. The results are high quality, low headroom, full-featured hoists that provide daily reliable performance in both routine situations and severe working environments. Features include "The Guardian": Smart Brake Technology, a current driven electromagnetic brake that does not release unless the motor is energized, Grade 80 nickel plated load chain, count hour meter which records and displays the number of lowering starts and hoist on time, 5 pocket load ...
The SNERM series for electric chain hoist from Harrington furnishes single-phase operation in a heavy duty, low-headroom design with a motorized trolley. Features include extreme duty motor exceeding ASME H4 duty rating, extremely durable and reliable pull-rotor motor brake, cast iron chain guide, completely sealed body and grade 80 nickel plated chain. Trolley features include an extremely durable and reliable pull-rotor brake, drop stops and rubber bumpers and side guide rollers for smoother trolley motion and reduced beam wear. All Hoist are provided with test certificate verifying ...
Designed for easy operation and installation, Harrington's® MRQ Series dual speed motorized trolley paired with our EQ Series three-phase dual speed electric chain hoists are the answer for lifting and moving material in medium- and heavy-duty industrial applications. Both hoist and trolley are dual speed via VDF so you can fine tune speed to meet your needs. Features: Pull-Rotor Motor Brake: Extremely durable and reliable, this advanced design contains no brake coil to fail like conventional disc brakes External Motor Fan: Functions to quickly eliminate resistor, motor and brake heat. ...
The NERM Series of electric chain hoists from Harrington were designed using the latest technology and incorporating a motorized trolley. The results are high quality, low headroom, full-featured hoists and trolleys that provide daily reliable performance in both routine situations and severe working environments. Hoist features include "The Guardian": Smart Brake Technology, a current driven electromagnetic brake that does not release unless the motor is energized, Grade 80 nickel plated load chain, count hour meter which records and displays the number of lowering starts and hoist on ...
The SNERP series for electric chain hoist from Harrington furnishes single-phase operation in a heavy duty, low-headroom design with a push/pull trolley. Features include extreme duty motor exceeding ASME H4 duty rating, extremely durable and reliable pull-rotor motor brake, cast iron chain guide, completely sealed body and grade 80 nickel plated chain. All Hoist are provided with test certificate verifying hoist has been factory load tested to 125% of rated capacity, in accordance to ASME B30.16.