In areas of congestion low profile scissor cart CART-900-LP-AS is a must. With a two speed foot pump, the platform is easily raised/lowered to the desired position. Not only is this design extremely efficient but also ergonomically friendly. With a raised steering handle the user can maintain a proper working posture during transit. The sleek steel design, with a powder coated finish for baked in added toughness, is simple to clean and limits needless scuffs or abrasions. Mold on rubber casters with brakes roll easily over a variety of surfaces.Auto-Shift is a two-speed pump that automatically shifts between speeds based on the output pressure of the hydraulic system. Internal features of the pump include primary pressure relief and pressure compensated return-flow mechanisms, an integrated lowering valve, and an auto-shifting valve assembly. The pump also utilizes replaceable sleeve bearings, valve components, and seals to simplify maintenance requirements and maximize service life.Platform Size: 23-5/8"W x 35-1/2"LOverall Size: 52-1/8"L x 23-5/8"W x 34-5/8"H
Low Profile Auto-Shift Hydraulic Scissor Lift Cart, 900 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,309.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 52-1/8 in |
| Width | 23-5/8 in |
| Lowered Height | 3-1/2 in |
| Raised Height | 23 in |
| Weight Capacity | 900 lbs |
| Weight | 239 lbs |
| Wheel Diameter | 5 in |
| Platform Width | 23 in |
| Platform Length | 35 in |
Product Details
| Assembly Required | No |
| Wheel Material | Mold-on Rubber |
| Type | Single Scissor Lift Table |
| Color | Blue |
| Lift Type | Hydraulic |
| Weight Capacity Range | 501 to 1000 lbs |
| Control | Foot Operated |
| Lift Time | 20 Pumps Unloaded; 80 Pumps Loaded |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | CART-900-LP-AS |
| Brand | Vestil |
Warranty
| Warranty | 1 yr |