Husky Low-Sided Self Supporting Tank LS-4000 - 22 Oz. Thickness 216" Dia. x 33"H 4000 Gallon Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Husky® Self Supporting Tanks are the perfect solution when storage and manpower are a concern. Self Supporting Tanks are a frameless portable water tank that can be quickly set up with self rising walls and filled by one firefighter. Husky®'s open top self supporting tanks are designed to be used as a dump tank or filled from the supplied coupling mounted in the tank. They are also designed to work better on slopes than any other open top tank on the market with a more aggressive lean angle to help prevent spillage on angled ground. Our Self Supporting Tanks are manufactured to meet the most stringent quality control standards. Standard floating foam collar.
PRICE
$2,979.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 33 in |
| Weight | 114 lbs |
| Folded Height | 24 in |
| Folded Width | 38 in |
| Diameter | 216 in |
| Folded Length | 38 in |
Product Details
| Assembly Required | No |
| Type | Self Supporting Tank |
| Color | Yellow |
| Style | Low-Sided Self Supporting Tank |
| Capacity | 4000 gal |
| Material | PVC |
| Package Quantity | 1 |
| Manufacturers Part Number | LS-4000-YL |
| Brand | Husky Portable Containment |
Warranty
| Warranty | Limited Lifetime On All Welds And Welded Seams |