Shaver Industries Low Temp Scratch Resistant Strip Door, Ribbed PVC, 0.11" Thick, 10'W x 10'H, Clear
Write a Review
|
Questions & Answers (0)
Product Description
These complete strip door kits include mounting brackets, retaining bars, and rugged low-temperature, scratch-resistant ribbed PVC strips for dependable installation above doors and openings. Built for heavy-duty, high-traffic freezer environments, the ribbed design protects against scratches and abrasion, preserving long-term clarity even with constant impacts from carts, forklifts, and equipment. Rated for performance from -40°F to 150°F - blocking airflow to improve climate control and helping to reduce energy costs in cold-storage operations - the material meets food-contact standards and is suitable for indoor or outdoor use, making these kits a durable, efficient solution for cold rooms, freezers, refrigerated docks, and other demanding environments.
PRICE
$629.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 120 in |
| Height | 120 in |
| Thickness | 0.11 in |
Product Details
| Assembly Required | Yes |
| Type | Strip Door Kit |
| Includes | Includes Mounting Brackets, Retaining Bars, PVC Strips |
| Material | PVC |
| Color | Clear |
| Manufacturers Part Number | PVC1010SRLT |
| Brand | Shaver Industries |