+

Global Industrial Low Temperature Strip Door - 8'W x 10'H - 12" Ribbed Clear PVC
Item #: WBB2152230
Not Yet Rated
Enter zip code for delivery date estimate
Shipping to 10465 change
- 8
- 10
- 12
8
- 10
- 12
10
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global Industrial Low Temperature Strip Door SD21-12-8X10 - 8'W x 10'H - 12" Ribbed Clear PVC
Low temperature strip doors block airflow while still allowing access through an opening to create a more comfortable work environment and save energy costs. The low temperature compound makes these strips ideal for applications with exposure to subfreezing temperatures and the ribbed strips offer higher scratch resistance for doorways with motorized traffic. Complete kits include 12" strips with a 67% overlap, and safety orange colored end strips to mark the edge of the opening. For quick strip installation Global Industrial's exclusive Save-T Loc universal galvanized steel mounting hardware is provided. Recommended temperature range is -20° to 140°F.
Low temperature strip doors block airflow while still allowing access through an opening to create a more comfortable work environment and save energy costs. The low temperature compound makes these strips ideal for applications with exposure to subfreezing temperatures and the ribbed strips offer higher scratch resistance for doorways with motorized traffic. Complete kits include 12" strips with a 67% overlap, and safety orange colored end strips to mark the edge of the opening. For quick strip installation Global Industrial's exclusive Save-T Loc universal galvanized steel mounting hardware is provided. Recommended temperature range is -20° to 140°F.
Weights & Dimensions
- Width 8 ft
- Strip Width Range 12 in
- Door Height Range 9 to 10 ft
- Height 10 ft
- Thickness .120 in
- Weight 110 lbs
- Door Width Range 6 to 8 ft
Product Details
- Mounting Location Save-T Loc Universal Mounting
- Assembly Required Unassembled
- Type Low Temperature
- Strip Overlap 0.67
- Package Quantity 1
- Brand Global Industrial
- Door Type Standard
- Warranty 1 yr
- Material PVC
- Style Ribbed
- Manufacturers Part Number B2152230
- Color Family Clear
Compliance & Certifications
- Certifications CSFM
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
You might be interested in this similar product
Global Industrial™ Scratch Resistant Strip Door Curtain 8'W x 10'H
Item #: 786126
Ships in One Business Day
$392.95
compare items
Global Industrial Low Temperature Strip Door - 8'W x 10'H - 12" Ribbed Clear PVC
$796.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories