Fenco Lowboy Teller Pedestal Cabinet 608-I - 4 Drawers 18"W x 19"D x 27-7/8"H Gray
Write a Review
|
Questions & Answers (0)
Product Description
FENCO's #600 Series low-boy (27-7/8"H) pedestal line is manufactured to the exact standard of FENCO's #200 Series. The #600 Series 27-1/8" overall height meets the A.D.A. requirements as set forth by the Federal Government. Designed in three different widths in a variety of drawer/door configurations, the #600 pedestal line can also be used as both service desk pedestals or as sit-down pedestals in your operations room. Both the Goldline and Silverline are all welded, all steel product lines. (NO pop rivets holding the shell together and NO plastic drawer bodies).
Mobile conversion (add wheels, brakes and handles), additional color, lock and height alteration options available, call for quote or details.
Mobile conversion (add wheels, brakes and handles), additional color, lock and height alteration options available, call for quote or details.
PRICE
$895.00
1
1
Ships in 49 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 19 in |
| Height | 27-7/8 in |
| Weight | 163 lbs |
| Drawer Weight Capacity | 75 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Lock |
| Type | Teller Pedestal Cabinet |
| Number of Adjustable Shelves | 0 |
| Standard Locking Option | Keylock |
| Color | Gray |
| Door Type | No Door |
| Series | Goldline - 600 Series Teller Pedestals |
| Number of Drawers | 4 |
| Drawer Quantity (Drawer Size) | 4 (15-9/16"W x 17"D x 5-1/2"H) |
| Style | Drawer & Shelf Cabinet |
| Number of Shelves | 0 |
| Material | Steel |
| Construction Type | All-Welded |
| Package Quantity | 1 |
| Manufacturers Part Number | 608-I |
| Drawer Type | (4) Box Drawers (Top Two Drawers Keylocking) |
| Brand | Fenco |