Features:
- 180-degree door opening
- Removable hinge pins
- Self-grounding, slotted quarter-turn latch
Weights & Dimensions
| Mounting G x H | 5.18 x 3.36 in |
| Panel Size (D x E) | 5.16 x 5.16 in |
| A x B x C | 5-15/16 x 5-15/16 x 4-3/4 in |
Product Details
| Type | 4 |
| Material | Steel |
| Conductive Panel | LP1515G |
| Description | Hinged-Door Enclosures, Type 4 |
| Color | Gray |
| Manufacturers Part Number | LSC151512 |
| Panel | LP1515 |
| Brand | Hoffman |