- LT Series Tips for WXP 80/ WP 80/ WSP 80 Soldering Iron
- Designed for universal applications
- Universal SMT & THT jobs
- A wide range of low cost tips
- Solid copper plated with Iron for maximum durability and long life
Weller® LT H Soldering Tip, Chisel 0.8 mm
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$11.75
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Soldering Tip |
| Material | Copper/Iron |
| Package Quantity | 1 |
| Description | LT H Soldering Tip |
| Color | Silver |
| Manufacturers Part Number | T0054443799 |
| Process | Soldering |
| Brand | Weller |