Offers excellent extreme pressure lubricity, water resistance and high temperature performance on chains and much more. Foaming action allows for pin-point application and deep penetration. 15 oz. aerosol can. Sold 12 cans per case.
Sprayon LU205 Food Grade Chain Lubricant, 15 oz. Aerosol Can - S00205000 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$359.40 Sold in packages of 12 / $29.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Available on or around 09/23/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 15 oz |
Product Details
| Lubricant Type | Food Grade |
| Size Type | Aerosol Can |
| Package Quantity | 12 Cans |
| Manufacturers Part Number | S00205000 |
| Crc Cross 1 | 03055 |
| Brand | Sprayon |
Compliance & Certifications
| NSF Rating | H1 |