Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Daylight

Model # :WBB3114702

MPN #: U35500

Daylight Lumi LED Task Lamp, White

Product Description
Multi-use, bright and powerful, the Lumi has a large shade that can be adjusted vertically, horizontally and laterally to achieve the perfect lighting position for any task. Designed as a professional workstation lamp, Lumi enables you to see fine details and true colors with precision. Warranty now extended to three years! Product registration within 30 days of purchase is required for third year warranty extension.

Features:
  • Wide shade for an even spread of light over large work areas
  • 4 brightness levels with continuous dimmer control for customized illumination
  • 3 color temperature settings to suite different tasks and environments
  • Long reach 39.3" for flexibility and extended coverage
  • Multi position head to direct the light exactly where needed
  • 9-hour auto switch-off for energy efficiency and convenience
  • High quality daylight LEDs with 95+ CRI for accurate color rendering
  • Durable white steel finish
  • 2 years guarantee


PRICE
$199.99

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth3 in
Cord Length78.7"
Overall Reach39-3/8" in

Product Details

Assembly RequiredYes
Lamp IncludedYes
Average Life10000 hr
Color Temperature2700K / 4000K / 5500 K
ColorWhite
CRI95+
Mounting LocationTable
Wattage15 W
Voltage12 V
Hours50000
MaterialMetal
Package Quantity1
Manufacturers Part NumberU35500
Bulb TypeLED
Base TypeClamp
Lumens1700
BrandDaylight

Warranty

Warranty3 yr