- Meets ANSI/ISEA 107-2015 Class 2 - Type R
- 3.8 oz Wicking Birdseye Fabric 2 Silver Stretch Tape & Tagless Collar for added comfort Up to UPF 25 Protection 1 Chest Pocket
Occunomix LUX-LSPP2B-O4X Birdseye Polo, Wicking & Cooling Long Sleeve, Class 2, Orange, 4XL
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$29.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Regular |
| Weight | 0.7 lbs |
| Size | 4XL |
Product Details
| Type | Hi-Visibility Shirt |
| Class | ANSI 107-2015 Class 2, Type R |
| Color | Orange |
| Number of Pockets | 1 |
| Number of Inside Pockets | 0 |
| Style | Long Sleeve Polo |
| Closure Type | Button |
| Material | Wicking Birdseye Polyester |
| Description | Wicking Birdseye Polo T-Shirt |
| Package Quantity | 1 |
| Gender | Unisex |
| Manufacturers Part Number | LUX-LSPP2B-O4X |
| Waterproof | No |
| Primary Use | Heat Stress Protection |
| Number of Outside Pockets | 1 |
| Brand | OccuNomix |