Aleco® Luxe Collection MaxBullet Hardware, 24"W, HTP Black
Write a Review
|
Questions & Answers (0)
Product Description
Transform your entrance with a contemporary twist on a timeless solution. Luxe Collection by Aleco® is crafted from high-quality materials, combining durability with aesthetic appeal. Each door in the collection highlights sophisticated textures and finishes that cater to a variety of styles. Featuring a timeless frost effect, unique wood grain texture, and a classic pinstripe design, this collection seamlessly divides spaces while maintaining an open, airy environment. Ideal for both upscale residential and commercial settings, this luxury strip door system effortlessly blends functionality with sophistication, making it an ideal choice for those looking to make a statement.
PRICE
$9.90
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Height | 2 in |
| Thickness | 0.75 in |
Product Details
| Assembly Required | Yes |
| Type | Mounting Hardware |
| Includes | Easy Installation with MaxBullet Mounting System |
| Material | HTP |
| Color | Black |
| Manufacturers Part Number | 477602 |
| Brand | Aleco |