x

Take 15% off your entire order!

Offer applied at checkout

+

Makita® LXT® 4-Speed Impact Driver Kit, 5.0Ah, Li-Ion, 18V, Brushless, Cordless

Makita® LXT® 4-Speed Impact Driver Kit, 5.0Ah, Li-Ion, 18V, Brushless, Cordless

Item #: WBB2397470

Not Yet Rated

Free Shipping

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$662.00 up to 44% OFF

Price: $369.95

Save $18.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Makita® has a legacy of innovation in the cordless impact driver category, and the 18V LXT® Brushless 4-Speed Impact Driver (XDT16T) sets new standards. The XDT16T offers users four speeds, as well as Makita's exclusive Quick-Shift Mode™ for increased fastening control. Quick-Shift Mode™ uses the brushless motor's electronic controls to find the best balance of speed and torque for each application for more efficient fastening. Another precision setting is Tightening Mode (T-mode), which downshifts and reduces rotation and impact speed prior to driving the screw into place, and is engineered to minimize screw thread stripping, screw breakage and damage to work. The XDT16T delivers industry-leading performance in a compact and ergonomic design. Added features include the one-touch 4-speed power selector button under the chuck, which enables one-handed speed changes, and reverse rotation auto-stop mode which stops rotation and impact when the fastener is loosened adequately to help prevent over-loosening and dropped fasteners.It's part of Makita's expanding 18V LXT® system, the world's largest cordless tool system powered by 18V Lithium-Ion batteries. Makita® 18V LXT® batteries have the fastest charge times in their categories, so they spend more time working and less time sitting on the charger.For improved tool performance and extended battery life, Makita® created Star Protection Computer Controls™. Star Protection is communication technology that allows the Star Protection-equipped tool and battery to exchange data in real time and monitor conditions during use to protect against overloading, over-discharging and overheating. For increased versatility, the tool can also be powered by Makita® 18V LXT® and Compact Lithium-Ion batteries with the star symbol on the battery indicating Star Protection inside.

  • BATTERY TYPE 18V LXT® Lithium-Ion
  • QTY BATTERIES INCLUDED 1
  • SPEED (RPM) 0-1100 / 0-2100 / 0-3200 / 0-3600
  • LED LIGHT Yes
  • CHUCK SIZE" 1/4
  • LENGTH 4-9/16"
  • TORQUE 1600 in-lbs
  • VOLTAGE 18
  • MANUFACTURERS PART NUMBER XDT16T
  • DESCRIPTION Impact Driver Kit
  • BRAND Makita
  • WIDTH INCHES 2-7/8
  • WEIGHT LBS 2.7
  • STYLE Standard
  • RATE OF IMPACT (BPM) 0-1100 / 0-2600 / 0-3600 / 0-3800
  • ANVIL TYPE 1/4 Collet
  • KIT Kit
  • QTY CHARGERS INCLUDED 1
  • MANUFACTURER'S LTD WARRANTY 3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 36-month manufacturer's limited warranty for parts and a 36-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Makita® LXT® 3-Speed Impact Driver Kit, 5.0Ah, Li-Ion, 18V, Brushless, Cordless

Item #: B2397453

Not Yet Rated

Free Shipping

Ships same day.

$330.95

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Makita® LXT® 4-Speed Impact Driver Kit, 5.0Ah, Li-Ion, 18V, Brushless, Cordless

Makita® LXT® 4-Speed Impact Driver Kit, 5.0Ah, Li-Ion, 18V, Brushless, Cordless

Item #: WBB2397470

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Makita® LXT® 4-Speed Impact Driver Kit, 5.0Ah, Li-Ion, 18V, Brushless, Cordless
    Makita® LXT® 4-Speed Impact Driver Kit, 5.0Ah, Li-Ion, 18V, Brushless, Cordless
    Makita® LXT® 4-Speed Impact Driver Kit, 5.0Ah, Li-Ion, 18V, Brushless, Cordless
    Makita® LXT® 4-Speed Impact Driver Kit, 5.0Ah, Li-Ion, 18V, Brushless, Cordless
    Makita® LXT® 4-Speed Impact Driver Kit, 5.0Ah, Li-Ion, 18V, Brushless, Cordless
    Makita® LXT® 4-Speed Impact Driver Kit, 5.0Ah, Li-Ion, 18V, Brushless, Cordless
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant