x

Take 15% off your entire order!

Offer applied at checkout

+

Makita® LXT® Cordless 1/2" Hammer Driver-Drill Kit, 2.0Ah, Lithium-Ion, Brushless, 18V

Makita® LXT® Cordless 1/2" Hammer Driver-Drill Kit, 2.0Ah, Lithium-Ion, Brushless, 18V

Item #: WBB2397449

Not Yet Rated

Free Shipping

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$418.00 up to 47% OFF

Price: $222.00

Save $11.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Do more with less. The Makita® 18V LXT® Lithium-Ion Sub-Compact Brushless Cordless Hammer Driver-Drill Kit (model XPH11RB) is an ultra-compact drilling and driving solution with significantly less weight. The 18V Sub-Compact Hammer Driver-Drill is part of a new class of compact, with the size and weight of lower voltage tools but with the performance, power and compatibility of 18-Volt. The expansive breadth-of-line of the Makita® 18V LXT® Series means an 18V battery from any LXT® tool will power the 18V Sub-Compact Hammer Driver-Drill. The XPH11RB has an efficient brushless motor with two speed settings and dual L.E.D. lights to illuminate the work area. At only 6-3/8 in. and 2.8 lbs. (with battery) it is an ultra-compact drilling and driving solution with superior comfort and handling. It's part of Makita's expanding 18V Lithium-Ion system, the world's largest cordless tool system powered by 18V Lithium-Ion slide-style batteries. Makita® 18V Lithium-Ion batteries have the fastest charge times in their categories, so they spend more time working and less time sitting on the charger.For improved tool performance and extended battery life, Makita® created Star Protection Computer Controls™. Star Protection is communication technology that allows the Star Protection-equipped tool and battery to exchange data in real time and monitor conditions during use to protect against overloading, over-discharging and overheating. For increased versatility, the tool can also be powered by Makita® 18V LXT® and Compact Lithium-Ion batteries with the Star Symbol™ on the battery indicating Star Protection inside.

  • BATTERY TYPE 18V LXT® Compact Lithium-Ion
  • SPEED (RPM) 0 - 500 / 0 - 1,700
  • CHUCK SIZE" 1/2
  • LENGTH 7"
  • VOLTAGE 18
  • MANUFACTURERS PART NUMBER XPH11RB
  • DESCRIPTION Cordless Hammer Driver-Drill Kit
  • BRAND Makita
  • TYPE Cordless
  • INCLUDES Hammer Driver-Drill, 2 Batteries, Case
  • STYLE Hammer Drill
  • RATE OF IMPACT (BPM) 0 - 7,500 / 0 - 25,500
  • KIT Kit
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 36-month manufacturer's limited warranty for parts and a 36-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Makita XPH07Z 18V LXT® Lithium-Ion Brushless Cordless 1/2" Hammer Driver-Drill (Tool Only)

Item #: B1774844

Not Yet Rated

Free Shipping

Ships same day.

$132.95

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Makita® LXT® Cordless 1/2" Hammer Driver-Drill Kit, 2.0Ah, Lithium-Ion, Brushless, 18V

Makita® LXT® Cordless 1/2" Hammer Driver-Drill Kit, 2.0Ah, Lithium-Ion, Brushless, 18V

Item #: WBB2397449

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Makita® LXT® Cordless 1/2" Hammer Driver-Drill Kit, 2.0Ah, Lithium-Ion, Brushless, 18V
    Makita® LXT® Cordless 1/2" Hammer Driver-Drill Kit, 2.0Ah, Lithium-Ion, Brushless, 18V
    Makita® LXT® Cordless 1/2" Hammer Driver-Drill Kit, 2.0Ah, Lithium-Ion, Brushless, 18V
    Makita® LXT® Cordless 1/2" Hammer Driver-Drill Kit, 2.0Ah, Lithium-Ion, Brushless, 18V
    Makita® LXT® Cordless 1/2" Hammer Driver-Drill Kit, 2.0Ah, Lithium-Ion, Brushless, 18V
    Makita® LXT® Cordless 1/2" Hammer Driver-Drill Kit, 2.0Ah, Lithium-Ion, Brushless, 18V
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant