Lyon® Closed Style End Base For Locker, 18"W x 6"H, Gray, Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
Locker rooms take on a neater appearance and become easier to keep clean with a Lyon pdq closed end base. Closed bases help seal off the bottom of a locker preventing things from piling up under them. Quickly attach an end base without either tools or hardware. It installs by sliding into place between the legs on the side of a metal locker. Since they are only required at exposed ends, this 2 pack is perfect for a row of lockers.
FEATURES AND ASSEMBLY
Lyon makes the pdq closed end base from heavy-duty steel. We designed the end base to work with all Lyon standard steel lockers with 6-inch-high legs. Choose the base size to match your locker frame depth. End bases are available in either 12, 15, 18, or 21-inch-depths. Quickly attach the closed end bases without either tools or hardware. Each base installs by sliding into place between the front leg and adjustable rear leg of a metal locker. Since end bases are only needed at exposed ends, this pack of 2 end bases is perfect for a row of lockers.
PDQ ACCESSORIES
Lyon's pdq closed end bases are also part of the Lyon PDQ locker program. We offer these basses in the same 10 finishes to match the PDQ lockers that can ship faster than our made to order lockers. Complete the look of your locker project by adding a Closed Front Base to the front of each locker frame. Adding these bases will also prevent items from rolling under the front of your locker. Together with the end bases, you'll give your lockers a clean and finished look.
FEATURES AND ASSEMBLY
Lyon makes the pdq closed end base from heavy-duty steel. We designed the end base to work with all Lyon standard steel lockers with 6-inch-high legs. Choose the base size to match your locker frame depth. End bases are available in either 12, 15, 18, or 21-inch-depths. Quickly attach the closed end bases without either tools or hardware. Each base installs by sliding into place between the front leg and adjustable rear leg of a metal locker. Since end bases are only needed at exposed ends, this pack of 2 end bases is perfect for a row of lockers.
PDQ ACCESSORIES
Lyon's pdq closed end bases are also part of the Lyon PDQ locker program. We offer these basses in the same 10 finishes to match the PDQ lockers that can ship faster than our made to order lockers. Complete the look of your locker project by adding a Closed Front Base to the front of each locker frame. Adding these bases will also prevent items from rolling under the front of your locker. Together with the end bases, you'll give your lockers a clean and finished look.
PRICE
$27.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Height | 6 in |
| Gauge | 20 ga |
Product Details
| Type | End Base |
| Material | Steel |
| Construction Type | Unassembled |
| Package Quantity | 2 |
| Color | Gray |
| Manufacturers Part Number | 7G5805 |
| Brand | Lyon |
Warranty
| Warranty | Life of the product to original purchaser yr |