Lyon® Slope Top Hood For Locker, 15"W x 18"D, Gray, Pack of 3
Write a Review
|
Questions & Answers (0)
Product Description
The 1 wide slope top kit quickly converts a standard flat top steel locker into a sloping-top locker. Sloping tops help prevent items from being stacked on top of a metal locker. This helps keep your locker room looking tidy. The sloped top will also help stream line cleaning. Adding these kits is a great option in places where you can't recess your lockers into a wall in a hallway. We proudly manufacture these slope top kits in the USA. We offer our locker accessories with a durable powder coat finish. This powder coat paint finish will help protect your locker accessories from everyday use.
FEATURES AND ASSEMBLY
makes the slope top kit out of 24-gauge steel. This kit includes the tops and ends to cover one locker. Keep this in mind when planning out a long row of lockers. Choose your top size based on the width and depth of your locker frame. You can assemble and install the tops using the included nuts and bolts. The top then bolts directly onto the locker top using the same hardware. We stock these slope top kits in Dove Gray and Putty for quick shipping to match our standard locker colors.
FEATURES AND ASSEMBLY
makes the slope top kit out of 24-gauge steel. This kit includes the tops and ends to cover one locker. Keep this in mind when planning out a long row of lockers. Choose your top size based on the width and depth of your locker frame. You can assemble and install the tops using the included nuts and bolts. The top then bolts directly onto the locker top using the same hardware. We stock these slope top kits in Dove Gray and Putty for quick shipping to match our standard locker colors.
PRICE
$90.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 18 in |
| Height | 6 in |
| Gauge | 24 ga |
Product Details
| Type | Slope Top |
| Material | Steel |
| Construction Type | Unassembled |
| Package Quantity | 3 |
| Color | Gray |
| Manufacturers Part Number | 7G5834 |
| Brand | Lyon |
Warranty
| Warranty | Life of the product to original purchaser yr |